Shop All Tap Sets
Irwin
Three Piece Tap Kit, 5/16"-24, HCS
Mfr # 2629
Zoro # G1931768
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Not Available
- Tap Thread Size 5/16"-24
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
- Tap Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 5/16"-24 |
75% Thread Drill Size | I |
Dimensions Standard | UNF |
Overall Length | Not Available |
Shank Dia. | Not Available |
65% Thread Drill Size | J |
Thread Length | Not Available |
55% Thread Drill Size | 9/32 in |
Shank Length | Not Available |
Square Size | Not Available |
Tap Length Standard | Not Available |
Smallest Thread Size | Not Available |
Largest Thread Size | 5/16"-24 |
Thread Sizes Included | Yes |
Description
Three Piece Tap Kit, Tap Thread Size 5/16 In.-24, High Carbon Steel, Not Available, Thread Standard UNF, Thread Length Not Available, Overall Length Not Available, 75 Percent Thread Drill Size I, Thread Limit Not Available, Class of Fit Not Available, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Avanti Pro 3/8 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1050)
- M.A. FORD Twister Micro-Tuff Drill, #81 (30501300AM)
- MILWAUKEE TOOL Battery and Hammer Drill (48-11-1862, 2904-20)
- VERTEX Vertex Dividing Plates For 8" Vertex Only Rotary Tables (3900-2392)
- IRWIN Tap Wrench Set, #4 to 1/2 In, 7 pc (4935055)
- IRWIN Tap/Die Set Hex 12Pc (24605)
- IRWIN Three Piece Tap Kit, 1/4"-28, HCS (2623)
- IRWIN Tap AND Adjustable/Solid Round Die Set (25941)
- IRWIN DRILL&TAP SET 1/4""-28NF (80232)
- IRWIN TAP/DIE SET 1"" HEX 24PC (24614)
- CLEVELAND 13PC HSS Plug Hand Tap and Carbon Round Adjustable Die Set Cle-Line 5 Sizes 1/4-20 To 1/2-13 UNC (C00518)
- Irwin Tap Sets