Shop All Tap Sets
This Product is Discontinued
Irwin
Three Piece Tap Kit, 3/8"-24, HCS (Discontinued)
Mfr # 2636
Zoro # G1929920
This Product is Discontinued
Key Features
- Tap Style Not Available
- Tap Thread Size 3/8"-24
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
- Tap Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
Thread Length | Not Available |
65% Thread Drill Size | R |
75% Thread Drill Size | 0.3346 in |
Dimensions Standard | UNF |
Overall Length | Not Available |
Shank Dia. | Not Available |
Square Size | Not Available |
Thread Sizes Included | Yes |
Shank Length | Not Available |
Largest Thread Size | 3/8"-24 |
Tap Length Standard | Not Available |
Smallest Thread Size | Not Available |
Description
Three Piece Tap Kit, Tap Thread Size 3/8 In.-24, High Carbon Steel, Not Available, Thread Standard UNF, Thread Length Not Available, Overall Length Not Available, 75 Percent Thread Drill Size 0.3346 in, Thread Limit Not Available, Class of Fit Not Available, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.