Shop All Tap Sets
Irwin
Three Piece Tap Kit, 1/4"-28, HCS
Mfr # 2623
Zoro # G1929911
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Not Available
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
- Tap Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Overall Length | Not Available |
Dimensions Standard | UNF |
Thread Length | Not Available |
55% Thread Drill Size | 0.2244 in |
75% Thread Drill Size | 0.2145 in |
Shank Dia. | Not Available |
Largest Thread Size | 1/4"-28 |
Square Size | Not Available |
Smallest Thread Size | Not Available |
Tap Length Standard | Not Available |
Thread Sizes Included | Yes |
Shank Length | Not Available |
Description
Three Piece Tap Kit, Tap Thread Size 1/4 In.-28, High Carbon Steel, Not Available, Thread Standard UNF, Thread Length Not Available, Overall Length Not Available, 75 Percent Thread Drill Size 0.2145 in, Thread Limit Not Available, Class of Fit Not Available, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO Pro 1/16 In. x 4-1/2 In. Alloy Steel Pin Punch (0592-0)
- CTA MANUFACTURING SOCKET LONG HEX BIT 12MM 1/2" DR (CTA8552)
- CRESCENT 8 Piece 1/2" Drive 6 Point Deep Metric Socket Set (CSAS3N)
- SUPERCUT 135-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (252828)
- IRWIN 41 pc. Carbon Steel Tap Set (1840234)
- IRWIN Tap AND Adjustable/Solid Round Die Set (25941)
- IRWIN Screw/Fractional Tap AND Solid Round Die (23614)
- IRWIN Screw/Fractional/Metric Tap AND Hex Die (26319)
- IRWIN DRILL&TAP SET 1/4""-28NF (80232)
- IRWIN Tap Adapter Set, #6 to 1/2 In, 2 pc (3095001)
- WIDIA Tap Sets, 2-3/8" L, #10-32 Tap Thread Size (15355)
- Irwin Taps