Shop All Tap Sets
Irwin
Three Piece Tap Kit, 1/4"-20, HCS
Mfr # 2620
Zoro # G1930812
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Not Available
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
- Tap Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | Not Available |
Shank Dia. | Not Available |
75% Thread Drill Size | #7 |
Thread Length | Not Available |
Dimensions Standard | UNC |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Shank Length | Not Available |
Thread Sizes Included | Yes |
Largest Thread Size | 1/4"-20 |
Tap Length Standard | Not Available |
Square Size | Not Available |
Smallest Thread Size | Not Available |
Description
Three Piece Tap Kit, Tap Thread Size 1/4 In.-20, High Carbon Steel, Not Available, Thread Standard UNC, Thread Length Not Available, Overall Length Not Available, 75 Percent Thread Drill Size #7, Thread Limit Not Available, Class of Fit Not Available, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- X1 TOOLS 13/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2081x1)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 9/16 x3/4 (SHD-916X34)
- JACOBS 3/8" Multi-Craft Drill Chuck (30247D)
- IRWIN TAP&DRLBT 5/16""-18NC X G (80235)
- IRWIN TAP/DIE SET 1"" HEX 12PC (24612)
- IRWIN Three Piece Tap Kit, 3/8"-16, HCS (2634)
- IRWIN Screw/Fractional Tap AND Solid Round Die (23614)
- IRWIN Three Piece Tap Kit, 1/4"-28, HCS (2623)
- IRWIN Tap and Die Set, 24 pc, High Carbon Steel (24614)
- H & H INDUSTRIAL PRODUCTS 14 Piece M3-M10 High Speed Steel 3-In-1 Tap & Drill Kit (1011-0141)
- Irwin Taps