Shop All Tap Sets
Irwin
Tap Wrench Set, #4 to 1/2 In, 7 pc
Mfr # 4935055
Zoro # G2238862
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B-94-2008
- Product Type Wrench Kit
- Ratcheting Action Yes
- Handle Shape T
- Includes Adjustable Tap Sockets #4 - 1/4 in and 1/4 - 1/2 in, Die Adapter, Die Stock, Metric Pitch Gauge, SAE Pitch Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Details
Item | Tap Wrench |
Standards | ASME B-94-2008 |
Product Type | Wrench Kit |
Ratcheting Action | Yes |
Handle Shape | T |
Includes | Adjustable Tap Sockets #4 - 1/4 in and 1/4 - 1/2 in, Die Adapter, Die Stock, Metric Pitch Gauge, SAE Pitch Gauge |
Description
Tap Wrench, Handle Shape T, Overall Length 3 in, Includes Adjustable Tap Sockets #4 - 1/4 in and 1/4 - 1/2 in, Die Adapter, Die Stock, Metric Pitch Gauge, SAE Pitch Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (J07536ML)
- K-TOOL INTERNATIONAL Wrench Comb, High Polish, 11/32 (KTI-41311)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4500CT)
- KNIPEX Super Knips Electronics Pliers, 5" Elect (78 06 125)
- IRWIN TAP&DRLBT 3/8""-16NC X O (80238)
- IRWIN Tap 1/2-13Nc & 27/64Bit (80242)
- IRWIN Tap (1752ZR)
- IRWIN Three Piece Tap Kit, 3/8"-16, HCS (2634)
- IRWIN Three Piece Tap Kit, 1/4"-20, HCS (2620)
- IRWIN DRILL&TAP SET 1/4""-28NF (80232)
- WIDIA Hand Tap Set, 3 PC, HSS, M16-2.0, D7 Limit (14864)
- Irwin Taps