Shop All Die Sets
Irwin
Tap and Die Set, 76 pc, High Carbon Steel
Mfr # 26376
Zoro # G2001991
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Tap Dimension Type Inch, Machine, Metric
- Die Material High Speed Steel
- Thread Type BSP, Metric, NC, NF, NPT
- Tap Chamfer Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch, Machine, Metric |
Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP |
Size/Range | #4 to 1/2", M3 to M12, 1/8" NPT, 1/8" BSP |
Cutting Sizes | 34 |
Size Range | #4 to 1/2", M3 to M12 |
Min. Tap Thread Size | #4-40 |
65% Thread Drill Size | # 24, # 34, # 38, #23, #5, 10.00mm, 10.50mm, 11.00mm, 11.60mm, 11/32 in, 13/64 in, 17/64 in, 2.30mm, 27/64 in, 3.40mm, 3.50mm, 4.15mm, 4.30mm, 4.60mm, 7/32 in, 8.90mm, 9/32 in, C, I, J, P, R, V |
Tap Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8 in - 27, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, M 7 x 1.00, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M4 x 0.80, M5 x 0.90, M6 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25 |
55% Thread Drill Size | # 13, # 32, # 37, #21, #3, 10.20mm, 10.90mm, 11.30mm, 11.80mm, 11/32 in, 27/64 in, 3.50mm, 3.60mm, 3/32 in, 4.25mm, 4.40mm, 5.25mm, 5.70mm, 5/32 in, 7.10mm, 7.25mm, 8.40mm, 8.90mm, 9.10mm, 9/32 in, D, I, W |
75% Thread Drill Size | # 25, #36, #21, #25, #7, 10.30mm, 10.50mm, 11.40mm, 11/32 in, 2.20mm, 2.50mm, 27/64 in, 3.30mm, 3.40mm, 4.20mm, 4.45mm, 5.00mm, 5.45mm, 5/16 in, 6.00mm, 7.00mm, 8.50mm, 9.95mm, F, H, I, U |
Min. Bore Dia. | #4 - 40 NC |
Max. Die Thread Size | 1/2"-20 |
Die Thread Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"- 27, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, M 7 x 1.00, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M4 x 0.70, M4 x 0.75, M4 x 0.80, M5 x 0.90, M6 x 1.00, M8 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25 |
Thread Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 1/8"-28, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.50, 12mm-1.75, 3/8"-16, 3/8"-24, 3mm-0.50, 4mm-0.70, 4mm-0.75, 5/16"-18, 5/16"-24, 5mm-0.90, 6mm-1.00, 7/16"-14, 7/16"-20, 7mm-1.00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25, mm-0.80 |
Max. Tap Thread Size | 1/2"-20 |
Die Hex Size | 5/8 in |
Drill Bit Size | #16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 1/4 in, 13/32 in, 19/64 in, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, B, F, H, I, J, O, Q, R, S, U, Z |
Description
Tap and Die Set, Number of Pieces 76, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 1/8 In.-28, 10mm-1.25, 10mm-1.50, 11mm-1.50, 12mm-1.50, 12mm-1.75, 3/8 In.-16, 3/8 In.-24, 3mm-0.50, 4mm-0.70, 4mm-0.75, 5/16 In.-18, 5/16 In.-24, 5mm-0.90, 6mm-1.00, 7/16 In.-14, 7/16 In.-20, 7mm-1.00, 8mm-1.00, 8mm-1.25, 9mm-1.00, 9mm-1.25, mm-0.80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- HHIP 26-4 Cut-Off Blade (3900-5314)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5218N)
- KLEIN TOOLS Backpack, Tool Backpack, Black, Ballistic Nylon, 35 Pockets (55475)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (24640)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- IRWIN Tap and Die Set, 41 pc, High Carbon Steel (24606)
- IRWIN Tap and Die Set, 40 pc, Carbon (1835092)
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- IRWIN Tap and Die Set, 12 pc, High Carbon Steel (24605)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc/Nf, 24 Pc Set (98904)
- Irwin Die Sets