Shop All Die Sets
This Product is Discontinued
Irwin
Tap and Die Set, 75 pc, Carbon (Discontinued)
Mfr # 1813816
Zoro # G5064622
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tap Dimension Type Inch, Machine, Metric
- Tap Chamfer Plug
- Number of Flutes 3, 4
- Tap Material High Speed Steel
- Number of Pieces 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Dimension Type | Inch, Machine, Metric |
Cutting Sizes | 3-12mm, #4-12, 1/4-1/2", 1/8"-27, 1/8"-28 |
Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.25, M12x1.75, 1/8"-27 NPT, 1/8"-28 BSP |
Size/Range | #4 to 1/2", M3 to M12 |
Size Range | #4 to 1/2", M3 to M12 |
Die Hex Size | 1 in |
Min. Tap Thread Size | 1/4"-20 |
Min. Bore Dia. | 1/4 in - 20 NC |
Thread Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27 NPT, 1/8"-28 BSP, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, M10x1.25, M10x1.50, M11x1.50, M12x1.25, M12x1.75, M3x0.50, M4x0.70, M4x0.75, M5x0.80, M5x0.90, M6x1.00, M7x1.00, M8x1.00, M8x1.25, M9x1.00, M9x1.25 |
Max. Tap Thread Size | 1/2"-20 |
Max. Die Thread Size | 1/2"-20 |
Die Thread Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"- 13 NC, 1/2"- 20 NF, 1/4"- 20 NC, 1/4"- 28 NF, 1/8"-27 NPT, 1/8"-28 BSP, 3/8"- 16 NC, 3/8"- 24 NF, 5/16"- 18 NC, 5/16"- 24 NF, 7/16"- 14 NC, 7/16"- 20 NF, M10x1.25, M10x1.50, M11x1.50, M12x1.25, M12x1.75, M3x0.50, M4x0.70, M4x0.75, M5x0.80, M5x0.90, M6x1.00, M7x1.00, M8x1.00, M8x1.25, M9x1.00, M9x1.25 |
55% Thread Drill Size | #3, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 5.70mm, 8.40mm, 9/32 in, I, W |
75% Thread Drill Size | #7, 11.40mm, 27/64 in, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U |
65% Thread Drill Size | #5, 10.00mm, 11.00mm, 11.60mm, 17/64 in, 7/32 in, J, P, R, V |
Tap Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 in - 13 NC, 1/2 in - 20 NF, 1/4 in - 20 NC, 1/4 in - 28 NF, 1/8"-27 NPT, 1/8"-28 BSP, 3/8 in - 16 NC, 3/8 in - 24 NF, 5/16 in - 18 NC, 5/16 in - 24 NF, 7/16 in - 14 NC, 7/16 in - 20 NF, M10x1.25, M10x1.50, M11x1.50, M12x1.25, M12x1.75, M3x0.50, M4x0.70, M4x0.75, M5x0.80, M5x0.90, M6x1.00, M7x1.00, M8x1.00, M8x1.25, M9x1.00, M9x1.25 |
Drill Bit Size | #16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 1/4 in, 13/32 in, 19/64 in, 21/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/64 in, B, F, H, I, J, O, Q, R, S, U, Z |
Description
Tap and Die Set, Number of Pieces 75, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27 NPT, 1/8 In.-28 BSP, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, M10x1.25, M10x1.50, M11x1.50, M12x1.25, M12x1.75, M3x0.50, M4x0.70, M4x0.75, M5x0.80, M5x0.90, M6x1.00, M7x1.00, M8x1.00, M8x1.25, M9x1.00, M9x1.25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.