Shop All Die Sets
Irwin
Tap and Die Set, 53 pc, Raw Steel
Mfr # 24640
Zoro # G4223143
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Tap Dimension Type Inch, Machine
- Die Material High Speed Steel
- Thread Type NC, NF, NPT
- Tap Chamfer Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Dimension Type | Inch, Machine |
Sizes Included | #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 1/8"-27 NPT, 1/4"-18 NPT |
Size Range | #6 to 3/4" |
Size/Range | #6 to 3/4", 1/4" NPT, 1/8" BSP |
Cutting Sizes | 23 |
Min. Bore Dia. | 1/8 in - 27 NPT |
Tap Sizes Included | #10-24 NC, #10-32 NF, #12-24 NC, #6-32 NC, #8-32 NC, 1/2 in -13 NC, 1/2 in -20 NF, 1/4 in -18 NPT, 1/4 in -20 NC, 1/4 in -28 NF, 1/8 in -27 NPT, 3/4 in -10 NC, 3/4 in -16 NF, 3/8 in -16 NC, 3/8 in -24 NF, 5/16 in -18 NC, 5/16 in -24 NF, 5/8 in -11 NC, 5/8 in -18 NF, 7/16 in -14 NC, 7/16 in -20 NF, 9/16 in -12 NC, 9/16 in -18 NF |
Max. Die Thread Size | 3/4"-16 |
Thread Sizes Included | #10-24, #10-32, #12-24, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-18, 1/4"-20, 1/4"-28, 1/8"-27, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 9/16"-12, 9/16"-18 |
Die Thread Sizes Included | #10-24 NC, #10-32 NF, #12-24 NC, #6-32 NC, #8-32 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-18 NPT, 1/4"-20 NC, 1/4"-28 NF, 1/8"-27 NPT, 3/4"-10 NC, 3/4"-16 NF, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 5/8"-11 NC, 5/8"-18 NF, 7/16"-14 NC, 7/16"-20 NF, 9/16"-12 NC, 9/16"-18 NF |
55% Thread Drill Size | #13, #21, #3, #32, 1/2 in, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 14.20mm, 14.80mm, 17.20mm, 17.90mm, 3.60mm, 3/32 in, 4.25mm, 5.70mm, 8.40mm, 9/32 in, I, W |
75% Thread Drill Size | #21, #25, #36, #7, 11.40mm, 12.20mm, 13.60mm, 14.50mm, 16.50mm, 17.50mm, 2.20mm, 27/64 in, 3.40mm, 4.45mm, 5.45mm, 5/16 in, 8.50mm, 9.95mm, F, I, U |
Die Hex Size | 1 in, 1 1/4 in |
Min. Tap Thread Size | 1/8"-27 |
65% Thread Drill Size | #23, #34, #5, 10.00mm, 11.00mm, 11.60mm, 12.50mm, 13.90mm, 16.90mm, 17.70mm, 17/64 in, 2.30mm, 3.50mm, 37/64 in, 4.15mm, 4.60mm, 7/32 in, J, P, R, V |
Drill Bit Size | #16, #21, #25, #29, #3, #36, #43, #7, 11/16 in, 17/32 in, 21/32 in, 25/64 in, 27/64 in, 29/64 in, 31/64 in, 33/64 in, 37/64 in, 5/16 in, 7/16 in, F, I, Q, U |
Max. Tap Thread Size | 3/4"-16 |
Description
Tap and Die Set, Number of Pieces 53, Die Shape Hex, Tap Type Straight Flute, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #6-32, #8-32, 1/2 In.-13, 1/2 In.-20, 1/4 In.-18, 1/4 In.-20, 1/4 In.-28, 1/8 In.-27, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 9/16 In.-12, 9/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306960)
- DRILL AMERICA 9/16" HSS 2MT Taper Shank Drill Bit (DWDTS9/16)
- WESTWARD 2-piece Ball Peen Hammer Set, 16-32 oz., Hickory Handle (4YR63)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- IRWIN Drill Bit, Tap, and Die Set, 117 Pieces, 36 Drills, 34 Taps, 34 Dies in Set, Hex, High Carbon Steel (26377)
- IRWIN Tap and Die Set, 12 pc, High Carbon Steel (24605)
- IRWIN Tap and Die Set, 40 pc, Carbon (1835092)
- IRWIN Tap and Die Set, 40 pc, Carbon (1835091)
- IRWIN Tap and Die Set, M3 to M7, 12 pc (1765541)
- IRWIN Tap and Die Set, 41 pc, Raw Steel (26317)
- WESTWARD Alloy Steel Die, 1/2-13 UNC (CCT1060-6)
- Irwin Dies