Shop All Hand Taps
Irwin
Tap
Mfr # 2449
Zoro # G2119946
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14x1.25
- Tap Material High Carbon Steel
- Number of Flutes 4
- Thread Direction Right Hand
- Features Ideal for Threading or Re-Threading Spark Plug Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M14x1.25 |
Thread Size | M14-1.25 |
Details
Tap Material | High Carbon Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Item | Tap |
Features | Ideal for Threading or Re-Threading Spark Plug Holes |
Series | Hanson(R) |
Measurement System | Metric |
Description
Tap, Thread Size M14-1.25, High Carbon Steel, Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 36)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange (PLO-10AH-B)
- SUNEX 1/2" Drive Extra Deep Socket Set, SAE (2848)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (8406)
- IRWIN Tap (1558ZR)
- IRWIN Tap (1765ZR)
- IRWIN Tap (2658ZR)
- IRWIN Tap (1560ZR)
- IRWIN Tap (1363ZR)
- IRWIN Tap (1032ZR)
- DRILL AMERICA 2-56 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57031TN)
- Irwin Hand Taps