Shop All Hand Taps
Irwin
Tap
Mfr # 1769ZR
Zoro # G2119587
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Length Not Available
- Overall Length Not Available
- Tap Chamfer Plug
- Tap Material High Carbon Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | Not Available |
Overall Length | Not Available |
Shank Dia. | Not Available |
65% Thread Drill Size | Not Available |
75% Thread Drill Size | Not Available |
Square Size | Not Available |
Thread Size | M24-3.00 |
Tap Length Standard | Not Available |
55% Thread Drill Size | Not Available |
Shank Length | Not Available |
Min. Bore Dia. | Not Available |
Drill Bit Size | Not Available |
Description
Tap, Thread Size M24-3.00, Metric, Plug, Overall Length Not Available, High Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Putty Knife, Stiff, 1-1/2", Plastic (RGM96.1)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/8 " L.60 mm (03450024)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #54 (44124)
- MILWAUKEE TOOL Lockback Pocket Knife (48-22-1940)
- IRWIN Tap (1032ZR)
- IRWIN Tap (1755ZR)
- IRWIN Tap (1365ZR)
- IRWIN 38x16 NC Tap (8134)
- IRWIN Tap (1358ZR)
- IRWIN Tap (1231ZR)
- DRILL AMERICA 1/2"-13 Carbon Steel Hand Tap Set (DWTS1/2-13)
- Irwin Hand Taps