Shop All Hand Taps
Irwin
Tap
Mfr # 1565ZR
Zoro # G2120007
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length Not Available
- Overall Length Not Available
- Tap Chamfer Bottoming
- Tap Material High Carbon Steel
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | Not Available |
Overall Length | Not Available |
Shank Dia. | Not Available |
Tap Length Standard | Not Available |
Thread Size | 1"-8 |
Shank Length | Not Available |
55% Thread Drill Size | Not Available |
Drill Bit Size | Not Available |
75% Thread Drill Size | Not Available |
Min. Bore Dia. | Not Available |
Square Size | Not Available |
65% Thread Drill Size | Not Available |
Description
Tap, Thread Size 1 In.-8, UNC, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-51)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, TiN (55026-TIN)
- IRWIN Well-Nut & Jack Nut R & D Assortment Kit Kit (360900)
- SKIL Flooring Blade 4 3/8" X 36T TCG (75536)
- IRWIN Tap (1558ZR)
- IRWIN Tap (1560ZR)
- IRWIN Tap (1320ZR)
- IRWIN Tap (1765ZR)
- IRWIN Tap (1323ZR)
- IRWIN Tap (1769ZR)
- DRILL AMERICA m6x.5 HSS Metric Hand Tap (DWTSMT6X.5)
- Irwin Hand Taps