Shop All Hand Taps
Irwin
Tap
Mfr # 1560ZR
Zoro # G2119462
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length Not Available
- Overall Length Not Available
- Tap Chamfer Bottoming
- Tap Material High Carbon Steel
- Standards Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | Not Available |
Overall Length | Not Available |
Shank Dia. | Not Available |
Thread Size | 3/4"-16 |
Square Size | Not Available |
Shank Length | Not Available |
Drill Bit Size | Not Available |
75% Thread Drill Size | Not Available |
Tap Length Standard | Not Available |
Min. Bore Dia. | Not Available |
65% Thread Drill Size | Not Available |
55% Thread Drill Size | Not Available |
Description
Tap, Thread Size 3/4 In.-16, UNF, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 5PK SM Clip Organizer (13200)
- AMPCO SAFETY TOOLS Nonsparking Utility Knife Utility, 7 1/2 in L (K-10)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C2000T7---21)
- EKLIND Hex Key, 3/16" x 9" Size (61912)
- IRWIN Tap (1320ZR)
- IRWIN 14x20 NC Tap (8120)
- IRWIN Tap (1765ZR)
- IRWIN Tap (1032ZR)
- IRWIN Stl Screw Thread Mtrc Plug Tap 12Mm, 1.75 (HAN1744)
- IRWIN Tap (1323ZR)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54118)
- Irwin Hand Taps