Shop All Hand Taps
Irwin
Tap
Mfr # 1554ZR
Zoro # G2119569
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length Not Available
- Overall Length Not Available
- Tap Chamfer Bottoming
- Tap Material High Carbon Steel
- Tap Finish Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | Not Available |
Overall Length | Not Available |
Shank Dia. | Not Available |
Shank Length | Not Available |
Drill Bit Size | Not Available |
Square Size | Not Available |
Min. Bore Dia. | Not Available |
55% Thread Drill Size | Not Available |
Thread Size | 5/16"-18 |
75% Thread Drill Size | Not Available |
65% Thread Drill Size | Not Available |
Tap Length Standard | Not Available |
Description
Tap, Thread Size 5/16 In.-18, UNF, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Drive-Loc VI Wallet 32 Pc. Set (28188)
- FREUD Thin Kerf General Purpose Blade, 160mm (LU86R006M20)
- STARRETT Micrometer Tube (724LZ-60)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Gray) (OSR12315)
- IRWIN Tap (1032ZR)
- IRWIN Tap (1765ZR)
- IRWIN Tap (1769ZR)
- IRWIN Tap (1756ZR)
- IRWIN Tap (1365ZR)
- IRWIN Tap (1755ZR)
- IRWIN 38x16 NC Tap (8134)
- Irwin Taps