Shop All Hand Taps
Irwin
Tap
Mfr # 1548ZR
Zoro # G2119742
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length Not Available
- Overall Length Not Available
- Tap Chamfer Bottoming
- Tap Material High Carbon Steel
- Tap Finish Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | Not Available |
Overall Length | Not Available |
Shank Dia. | Not Available |
Tap Length Standard | Not Available |
Drill Bit Size | Not Available |
Shank Length | Not Available |
65% Thread Drill Size | Not Available |
Thread Size | 9/16"-12 |
55% Thread Drill Size | Not Available |
Square Size | Not Available |
Min. Bore Dia. | Not Available |
75% Thread Drill Size | Not Available |
Description
Tap, Thread Size 9/16 In.-12, UNC, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Track Slide Assembly (JXTS-16.250)
- BOJO TOOLS 10 PC Deluxe Piece Scraper Kit (ATH-DS2-UNGL)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 17 Pockets (5MZN4)
- KRAFT TOOL Stainless Steel Inside Corner Trow, 4"x2 (PL584PF)
- IRWIN Tap (1759ZR)
- IRWIN Tap (1765ZR)
- IRWIN Tap (1363ZR)
- IRWIN Tap (1032ZR)
- IRWIN Tap (1769ZR)
- IRWIN Tap (1764ZR)
- DRILL AMERICA m20x1 HSS Metric Hand Tap (DWTSMT20X1)
- Irwin Hand Taps