Shop All Hand Taps
Irwin
Tap
Mfr # 1365ZR
Zoro # G2119830
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length Not Available
- Overall Length Not Available
- Tap Chamfer Taper
- Tap Material High Carbon Steel
- Tap Finish Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | Not Available |
Overall Length | Not Available |
Shank Dia. | Not Available |
Shank Length | Not Available |
Thread Size | 1"-8 |
Square Size | Not Available |
Min. Bore Dia. | Not Available |
Drill Bit Size | Not Available |
65% Thread Drill Size | Not Available |
75% Thread Drill Size | Not Available |
Tap Length Standard | Not Available |
55% Thread Drill Size | Not Available |
Description
Tap, Thread Size 1 In.-8, UNC, Taper, Overall Length Not Available, High Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWY2)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- KRAFT TOOL Safety Groover w/ProForm Han, 6"x6 (CF131PF)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH235P1)
- IRWIN Tap (1759ZR)
- IRWIN Tap (1560ZR)
- IRWIN Tap (1032ZR)
- IRWIN Stl Screw Thread Mtrc Plug Tap 12Mm, 1.75 (HAN1744)
- IRWIN 38x16 NC Tap (8134)
- IRWIN Tap (1323ZR)
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1-1/8"-12 (T/A54937)
- Irwin Hand Taps