Shop All Hand Taps
Irwin
Tap
Mfr # 1358ZR
Zoro # G2119779
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length Not Available
- Overall Length Not Available
- Tap Chamfer Taper
- Tap Material High Carbon Steel
- Standards Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | Not Available |
Overall Length | Not Available |
Shank Dia. | Not Available |
65% Thread Drill Size | Not Available |
75% Thread Drill Size | Not Available |
Thread Size | 3/4"-10 |
55% Thread Drill Size | Not Available |
Min. Bore Dia. | Not Available |
Tap Length Standard | Not Available |
Square Size | Not Available |
Shank Length | Not Available |
Drill Bit Size | Not Available |
Description
Tap, Thread Size 3/4 In.-10, UNC, Taper, Overall Length Not Available, High Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF3)
- GREENLEE Conduit Bender Head, 3/4 EMT, 1/2 Rigid (841A)
- SUPERIOR TILE CUTTER AND TOOLS Tool Kit, Tile, Plastic (ST100)
- BON TOOL Bon 82-480 Slump Test Cone-Steel (82-480)
- IRWIN Tap (1365ZR)
- IRWIN Tap (1560ZR)
- IRWIN Tap (1032ZR)
- IRWIN Tap (1549ZR)
- IRWIN Tap (1756ZR)
- IRWIN Tap (1320ZR)
- DRILL AMERICA 1/4"-20x6" HSS Pulley Tap (DWTET6X1/4-20)
- Irwin Taps