Shop All Hand Taps
Irwin
Tap
Mfr # 1224ZR
Zoro # G2119499
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length Not Available
- Overall Length Not Available
- Tap Chamfer Bottoming
- Tap Material High Carbon Steel
- Tap Finish Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Length | Not Available |
Overall Length | Not Available |
Shank Dia. | Not Available |
Drill Bit Size | Not Available |
55% Thread Drill Size | Not Available |
65% Thread Drill Size | Not Available |
Thread Size | #8-32 |
Shank Length | Not Available |
75% Thread Drill Size | Not Available |
Tap Length Standard | Not Available |
Min. Bore Dia. | Not Available |
Square Size | Not Available |
Description
Tap, Thread Size #8-32, UNC, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Not Available, Thread Length Not Available, 75 Percent Thread Drill Size Not Available, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Insert Bit, 12mm (10880)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719MT)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0620" (1/16) (14062-C3)
- IRWIN Tap (1769ZR)
- IRWIN Tap (1558ZR)
- IRWIN Tap (1358ZR)
- IRWIN Tap (1764ZR)
- IRWIN Tap (2658ZR)
- IRWIN Tap (1323ZR)
- DRILL AMERICA 1-64 HSS Machine and Fraction Hand Tap Set (DWT54058)
- Irwin Hand Taps