Shop All Farm Animal Supplies
Irwin
T25 Torx® Power Bit - 6" Long
Mfr # IWAF26TX25B5
Zoro # G902650720
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Width 0.3 in
- Length 6 in
- Weight 0.086 lbs
- Height 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF26TX25B5
- Zoro # G902650720
- UPC # 673766000000
- Country of Origin Unknown
- Category Farm Animal Supplies
Dimensions
Width | 0.3 in |
Length | 6 in |
Height | 0.3 in |
Details
Weight | 0.086 lbs |
Drive Type | Torx |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Filter-Hydraulic Oil (923-3014)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW6)
- OREGON .404" Harvester RSN Guide Bar, 90cm (902RHFL114)
- HI-YIELD Soil Sulfur Granular (FH32185)
- JACKS IMPORTS Stainless Steel Equitation Offset Spurs LADIES (11097-LAD)
- STANDLEE PREMIUM PRODUCTS 2CUFT Flock Fresh (2700-70101-0-0)
- HOFFMASTER 12" x 12" Waxed Basket Liners/Sandwich Wraps PK 2000 PK (110858)
- JACKS IMPORTS Forged 15" Hoof Nipper (10240)
- NUTRA CELL LABS Creatine Complex 5 lbs. (1355)
- GOOD LAND BEE SUPPLY Beekeeping Portable Rectangle Plastic Feeder - 17-1/2 Inch x 3 Inch x 4 Inch Height -Large (GLFDR-RECL)
- JACKS IMPORTS Donut Heavy Ring Snaffle Bit (1236-HR)
- Irwin Farm Animal Supplies