Shop All Farm Animal Supplies
Irwin
T20 Torx® Power Bit 6 in. Long
Mfr # IWAF26TX20B5
Zoro # G402650589
product price: $9.85
/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Weight 0.084 lbs
- Width 0.3 in
- Length 6 in
- Height 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF26TX20B5
- Zoro # G402650589
- UPC # 673766000000
- Country of Origin Unknown
- Category Farm Animal Supplies
Dimensions
Width | 0.3 in |
Length | 6 in |
Height | 0.3 in |
Details
Weight | 0.084 lbs |
Drive Type | Torx |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION Warren Distribution 208970 12 in. Wood Bird Feeder; Blue (208970)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31473)
- JAMESON FG Series 6-foot Base Pole (FG-6F)
- BRIGGS & STRATTON Air Filter (399877S)
- IRWIN T25 Torx® Power Bit - 6" Long (IWAF26TX25B5)
- OTHER PRODUCT BRANDS Bit Sizer (1441)
- DECKER Hump Hill'S # Shoat Ring (2)
- HIGHUNTRY PLASTICS Grabbit Mat Mover (GRABBIT)
- JACKS IMPORTS Super Hinge Copper Roller Dee Ring Bit 5" (20150-5)
- JACKS Jacks 10276-RE Lunge Cotton Webbing Line - Red (10276-RE)
- AMERICAS CHOICE Animal Beddng Eco 5.5Cf (67P2ECOAC)
- Irwin Farm Animal Supplies