Shop All Screwdriver Bits
Irwin
T20 Power Bit x 1- 15/16 in.
Mfr # IWAF22TX20B5
Zoro # G702650746
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application INDIVIDUAL
- Width 0.300 in
- Length 2.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22TX20B5
- Zoro # G702650746
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 0.300 in |
Length | 2.000 in |
Details
Application | INDIVIDUAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 16" Structural adjustable wrench (712SC)
- FLEXCART Maintenance / Engineering Tool Bag, 84pcs (FC100-ETB)
- WIHA 7 Piece Torx? L-Shape Torx? Key Set, 36392 (36392)
- IDEAL Reflex T-6 Stripper (45-416)
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- IRWIN Phillips Screwdriver Bit, #2 1-15/16in. Philips Power Bit (93007ZR)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DESQ2)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH32)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33SQ3)
- VEGA INDUSTRIES Impactech Qr Mag Bit Holder x 3" - Carde (P175MH1QD2-C1)
- Irwin Screwdriver Bits