Shop All Tap Wrenches
Irwin
T Handle Tap Wrench, Ratchet, 10 In Length
Mfr # 21110
Zoro # G1135951
original price:
$40.92
6% off
new price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ratchet
- Fractional Tap Capacity (In.) 1/16 to 1/4
- Machine Screw Tap Capacity #0 to 1/4 in
- Metric Tap Capacity 3.00 mm to 6.00 mm
- Body Length (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 21110
- Zoro # G1135951
- UPC # 024721211101
- Country of Origin China
- Category Tap Wrenches
Dimensions
Body Length (In.) | 10 |
Max. Tap Size | #0 |
Overall Length | 10 in |
Min. Tap Size | 1/4 in |
Details
Item | Tap Wrench |
Type | Ratchet |
Fractional Tap Capacity (In.) | 1/16 to 1/4 |
Machine Screw Tap Capacity | #0 to 1/4 in |
Metric Tap Capacity | 3.00 mm to 6.00 mm |
Fractional Tap Capacity | #0 to 1/4 in |
Handle Shape | T |
Wrench Type | Ratcheting |
Measurement System | Fractional Inch |
Ratcheting Action | Yes |
Product Type | Wrench |
Description
Tap Wrench, Handle Shape T, Fractional Tap Capacity #0 to 1/4 in, Machine Screw Tap Capacity #0 to 1/4 in, Metric Tap Capacity 3.00 mm to 6.00 mm, Overall Length 10 in, Function -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rip-Claw Hammer, Hickory, Smooth, 20 Oz (6DWH9)
- INGERSOLL-RAND Endplate Gasket, 1/2 (PF800-283)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.70mm (46463)
- MILWAUKEE TOOL 1-1/4" Diamond Max Hole Saw (49-56-5620)
- IRWIN T Handle Tap Wrench, 1/4" to 1/2" (12002)
- IRWIN Tap Wrench and Reamer Aligner (12088)
- IRWIN WRENCH TAP 12-5/16""IRWIN (12115)
- IRWIN Wrench Tap/Ream Adjo-1/2 (12088)
- IRWIN TAP/REAMER WRENCH 1/4-1"" (12498)
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12401)
- SURTEK Tap Wrench Handle 53234 (123903)
- Irwin Tapping Tools