Shop All Marking Chalk and Refills
Irwin
Strait-Line White Twisted Chalk Line Refill 100 ft. White
Mfr # 1932893
Zoro # G305304732
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1932893
- Zoro # G305304732
- UPC # 42526936920
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Length | 100 ft |
Description
Polyester Replacement Chalk Lines 100 feet straig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- MAKITA 18V LXT® Compact Brushless 2-Pc. Combo Kit (2.0Ah) (XT269R)
- SLICE Precision Blade, Double-Sided, White, PK4 (10535)
- BOSCH 3-1/2 In. 3/4 In. Drive 6-Point Wheel Bearing Locknut Socket (1910)
- IRWIN 8 oz. - Green Chalk, Hi-Vis (64907)
- IRWIN Marking Chalk Refill, Black, 5 Lb (2032160)
- IRWIN Chalk 6Oz Dust Off Violt (4935426)
- IRWIN Marking Chalk, High Visibility Orange (65105)
- IRWIN Chalk Powder 5# Blue (65101ZR)
- IRWIN Chalk, 5 lb WHITE MARKING CHALK (65104)
- INDUSTRIAL CHOICE Marking Paint, 20 oz, Caution Yellow (203033)
- Irwin Marking Chalk and Refills