Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, 7/8"-9, Carbon Steel
Mfr # 1561
Zoro # G9194990
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Chamfer Bottoming
- Tap Material High Carbon Steel
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1561
- Zoro # G9194990
- UPC # 042526015618
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Overall Length | Not Available |
Thread Length | Not Available |
Tap Thread Size | 7/8"-9 |
55% Thread Drill Size | 51/64 in |
75% Thread Drill Size | 0.7677 in |
Thread Size | 7/8"-9 |
65% Thread Drill Size | 25/32 in |
Tap Length Standard | Not Available |
Square Size | Not Available |
Shank Length | Not Available |
Min. Bore Dia. | Not Available |
Drill Bit Size | Not Available |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size 0.7677 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER PROGRIP® 3" Stiff Scraper, Hammer Cap™ (90175)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- HOUGEN 2-5/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12274S)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306113)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1460)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1727)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935243)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1128ZR)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123800)
- Irwin Taps