Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, 7/16"-14, Carbon Steel
Mfr # 1539
Zoro # G9195158
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Material High Carbon Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1539
- Zoro # G9195158
- UPC # 042526015397
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Overall Length | Not Available |
Tap Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
Thread Length | Not Available |
Thread Size | 7/16"-14 |
Square Size | Not Available |
Tap Length Standard | Not Available |
Shank Length | Not Available |
Min. Bore Dia. | Not Available |
Drill Bit Size | Not Available |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (MPKHG2320)
- GENERAL TOOLS ScriberEtching Pen with Magnet, Straight Tip, Tungsten Carbide Tip, 5716 in OAL, Knurled Handle (88CM)
- HOUGEN HMD130 Ultra Low Profile Magnetic Drill-115V (0130101)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiN (1101510005)
- IRWIN Straight Flute Tap, 5/8"-18, Carbon Steel (1354)
- IRWIN Straight Flute Tap, 5/16"-18, Carbon Steel, Thread Direction: Right Hand (1327)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel, Tap Chamfer: Bottoming (1544)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- IRWIN Straight Flute Tap, 1/4"-20, Carbon Steel (1520)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Class of Fit: 2B (1228)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14247)
- Irwin Straight Flute 4-Flute Taps