Shop All Straight Flute 3-Flute Taps
Irwin
Straight Flute Tap, #6-32, Carbon Steel
Mfr # 1018
Zoro # G9195438
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. Not Available
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1018
- Zoro # G9195438
- UPC # 042526010187
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | Not Available |
Overall Length | Not Available |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Thread Length | Not Available |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Tap Length Standard | Not Available |
Shank Length | Not Available |
Min. Bore Dia. | Not Available |
Square Size | Not Available |
Drill Bit Size | Not Available |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Taper, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/32)
- GEARWRENCH 3/8" Drive Wobble Extension 3" (81246)
- WESTWARD Metric Plain Ball Hex Key, 2 mm Tip Size, 3 13/64 in Long, 19/32 in Short, 10 PK (40WY88)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908DS)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (1112ZR)
- IRWIN Self Alignment Tap Set, 41 pc, Carbon (1840235)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (4935238)
- IRWIN Straight Flute Hand Tap Plug, 3 Flutes (1712ZR)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300286)
- Irwin Straight Flute 3-Flute Taps