Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, 5/8"-11, Carbon Steel
Mfr # 1352
Zoro # G9195535
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Chamfer Taper
- Tap Material High Carbon Steel
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1352
- Zoro # G9195535
- UPC # 042526013522
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Overall Length | Not Available |
65% Thread Drill Size | 0.5472 in |
Tap Thread Size | 5/8"-11 |
Thread Size | 5/8"-11 |
75% Thread Drill Size | 0.5354 in |
55% Thread Drill Size | 0.5590 in |
Thread Length | Not Available |
Min. Bore Dia. | Not Available |
Shank Length | Not Available |
Tap Length Standard | Not Available |
Drill Bit Size | Not Available |
Square Size | Not Available |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Taper, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size 0.5354 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Tap and Die, 40 Pc Set (98912)
- BOSCH 10-Way Slide Hammer Puller Set With Plastic Case (7948)
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Aluminum (JHW13542)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1420)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1434ZR)
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1734ZR)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- Irwin Taps