Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, 5/16"-18, Carbon Steel
Mfr # 1527
Zoro # G9195237
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Chamfer Bottoming
- Tap Material High Carbon Steel
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1527
- Zoro # G9195237
- UPC # 042526015274
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Overall Length | Not Available |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Tap Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Thread Length | Not Available |
Thread Size | 5/16"-18 |
Min. Bore Dia. | Not Available |
Square Size | Not Available |
Drill Bit Size | Not Available |
Shank Length | Not Available |
Tap Length Standard | Not Available |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- INSIZE Thread Plug Gage, Thread Size M12x1.75 (4130-12)
- HHIP CXA-2 Turning, Facing & Boring Holder 1/2-3/4" 250-302 (3900-5232) (3900-5232)
- PROTO 3/4 in Drive, 1-7/8" Torx(R) SAE Socket, 12 Points (J5560)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- IRWIN Straight Flute Tap, 5/16"-18, Carbon Steel, Thread Direction: Right Hand (1327)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1128ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1449)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1124)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935243)
- WIDIA Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNC (14248)
- Irwin Straight Flute 4-Flute Taps