Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, 3/8"-24, Carbon Steel
Mfr # 1536
Zoro # G9195200
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Material High Carbon Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1536
- Zoro # G9195200
- UPC # 042526015366
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Overall Length | Not Available |
Tap Thread Size | 3/8"-24 |
65% Thread Drill Size | R |
Thread Size | 3/8"-24 |
Thread Length | Not Available |
55% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 0.3346 in |
Tap Length Standard | Not Available |
Drill Bit Size | Not Available |
Min. Bore Dia. | Not Available |
Square Size | Not Available |
Shank Length | Not Available |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size 0.3346 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Tweezer, Very Fine, 4-1/4 in. L, SS (5-SA-SE)
- MILWAUKEE TOOL TRAPSNAKE 25 ft. Auger with CABLE DRIVE Drain Cleaner (49-16-2573)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- GEDORE 17 in L 1 1/2 in Cap. Alloy Steel Swedish Pipe Wrench (175 1.1/2)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935225)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Class of Fit: 2B (1228)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19215)
- Irwin Straight Flute 4-Flute Taps