Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, 3/8"-16, Carbon Steel
Mfr # 1534
Zoro # G9195264
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Chamfer Bottoming
- Tap Material High Carbon Steel
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1534
- Zoro # G9195264
- UPC # 042526015342
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Overall Length | Not Available |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 0.3307 in |
Tap Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
Thread Length | Not Available |
75% Thread Drill Size | 5/16 in |
Shank Length | Not Available |
Min. Bore Dia. | Not Available |
Drill Bit Size | Not Available |
Square Size | Not Available |
Tap Length Standard | Not Available |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YV05)
- BONDHUS 5/8 In. Hex Long Arm L-Wrench With Proguard (12118)
- DEWALT 5/32" x 4" x 6" Impact Ready Masonry Bit (DWA5100)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-W-5PK)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1420)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935224)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (992)
- Irwin Taps