Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, 1/4"-28, Carbon Steel
Mfr # 1523
Zoro # G9195788
product price: $2.35
/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Chamfer Bottoming
- Tap Material High Carbon Steel
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1523
- Zoro # G9195788
- UPC # 042526015236
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Overall Length | Not Available |
Tap Thread Size | 1/4"-28 |
Thread Length | Not Available |
55% Thread Drill Size | 0.2244 in |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 0.2145 in |
Tap Length Standard | Not Available |
Min. Bore Dia. | Not Available |
Drill Bit Size | Not Available |
Shank Length | Not Available |
Square Size | Not Available |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size 0.2145 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Vise Jaw, Copper, 5-1/2 in, Bench Vises, Pr (404-5.5)
- WARNER PROGRIP® 6" Flex Joint Knife (90122)
- ZORO SELECT Tip, 3 In (830-2004-1)
- IRWIN Strait-Line 4 oz Standard Marking Chalk Red (66401ZR)
- IRWIN Straight Flute Tap, 5/8"-18, Carbon Steel (1354)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935252)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1454)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1734ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14340)
- Irwin Straight Flute 4-Flute Taps