Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Tap, 1/2"-13, Carbon Steel
Mfr # 1344
Zoro # G9195526
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Not Available
- Tap Thread Size 1/2"-13
- Tap Material High Carbon Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1344
- Zoro # G9195526
- UPC # 042526013447
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Not Available |
Tap Thread Size | 1/2"-13 |
Overall Length | Not Available |
65% Thread Drill Size | 0.4330 in |
55% Thread Drill Size | 0.4448 in |
75% Thread Drill Size | 27/64 in |
Thread Length | Not Available |
Thread Size | 1/2"-13 |
Tap Length Standard | Not Available |
Drill Bit Size | Not Available |
Shank Length | Not Available |
Square Size | Not Available |
Min. Bore Dia. | Not Available |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Taper, Overall Length Not Available, High Carbon Steel, Not Available, Right Hand, Thread Length Not Available, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL IMPACT BALL Torsion Bit Holder H1/4"x150 (IBHBM150P1)
- LANG TOOLS 3 Piece Gasket Scraper Set 3/4"-1"-1-1/2" (855-3ST)
- AVEN Cutter Tapered Head, Flush (10825F)
- BOSCH Replacement Dust Extractor Bags, PK5 (VB140)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935225)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- OSG Straight Flute Hand Tap, Plug, 4 (3146203)
- Irwin Taps