Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 1905P
Zoro # G0969048
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Tap Material Carbon Steel
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1905P
- Zoro # G0969048
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Drill Bit Size | 45/64 in |
75% Thread Drill Size | 0.7031 in |
Thread Size | 1/2"-14 |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Taper |
Tap Material | Carbon Steel |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Series | Taper Pipe Tap |
Helix Angle | 0 Degrees |
Extended Neck | Yes |
Measurement System | Fractional Inch |
Thread Standard | NPT |
Threads per Inch | 14 |
Material Grade - Machining | HCS |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Carbon Steel, Right Hand, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 2" (RSC-125-2X)
- MILWAUKEE TOOL PACKOUT Large Tool Box, Polymer, Black/Red, 22 in W x 16-1/4 in D x 11 in H (48-22-8425)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 72" L (5700-7200)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (49410-C4)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1434ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935244)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel, Tap Chamfer: Bottoming (1544)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935246)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- Irwin Taps