Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # IR1427
Zoro # G4582051
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Tap Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IR1427
- Zoro # G4582051
- UPC # 042526014277
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H2 |
Thread Length | 1-1/8" |
Size | 5/16 |
55% Thread Drill Size | I |
Tap Length Standard | USCTI |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG02)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST181003X)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (323-0X-5PK)
- MILWAUKEE TOOL 5 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7498)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Class of Fit: 2B (1228)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935249)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1458)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935244)
- IRWIN Straight Flute Tap, #8-32, Carbon Steel (1024)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971200)
- Irwin Taps