Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 8202
Zoro # G3589209
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 8202
- Zoro # G3589209
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-18 |
75% Thread Drill Size | 0.4375 in |
Drill Bit Size | Q |
Thread Size | 1/8"-27 |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Tap Material | Carbon Steel |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Series | Taper Pipe Tap |
Measurement System | Fractional Inch |
Thread Standard | NPT |
Material Grade - Machining | HCS |
Threads per Inch | 27 |
Extended Neck | Yes |
Helix Angle | 0 Degrees |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Carbon Steel, Right Hand, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Band Saw Replacement Tire for 14" Wheel with Ball Bearing 6202ZZ, PK 2 (14335-KIT)
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity (9300)
- GREENLEE 12 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (7236)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1449)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1434ZR)
- IRWIN Straight Flute Tap, 1/4"-20, Carbon Steel (1520)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel (1344)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- OSG Straight Flute Hand Tap, Taper, 4 (1014808)
- Irwin Taps