Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 4935246
Zoro # G2317594
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935246
- Zoro # G2317594
- UPC # 024721110541
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.00mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.05mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 29.00mm |
Size | M8 |
55% Thread Drill Size | 7.10 mm |
75% Thread Drill Size | H |
Tap Length Standard | ASME B94.9-2008 |
Thread Size | M8x1.25 |
65% Thread Drill Size | I |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric Coarse, Plug, Overall Length 69.05 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size H, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Plain Hex Key, 7/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33483)
- WESTWARD Feeler Thickness Gage Set, 36 pcs. (44ZE49)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503564)
- TITAN BIT SET TORSION IMPACT 50pc (TL16251)
- IRWIN Straight Flute Tap, #8-32, Carbon Steel (1024)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935244)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (15584)
- Irwin Taps