Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 4935243
Zoro # G3274643
original price:
$3.69
5% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.40mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935243
- Zoro # G3274643
- UPC # 024721110510
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.40mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 25.40mm |
Size | M6 |
Tap Length Standard | ASME B94.9-2008 |
75% Thread Drill Size | 5.00 mm |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
55% Thread Drill Size | 5.25 mm |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Plug, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 5.00 mm, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL Meterstick (Yellow) (AE140)
- HOLEX HSS-E Blind Hole Machine Tap, 9/16-18 Tap Thread Size, TiN Coated (138050 9/16-18)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #8, 1", PK250 (212-8-250PK)
- GREENLEE 3/4 in Knock Out Draw Stud (DSBB-3/4)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel (1344)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1128ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935246)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (317532)
- Irwin Taps