Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 4935239
Zoro # G1232271
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Shank Dia. 4.27mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935239
- Zoro # G1232271
- UPC # 024721110466
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.27mm |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.97mm |
Thread Length | 19.05mm |
Pitch Diameter Limit | Not Rated |
Tap Length Standard | ASME B94.9-2008 |
Thread Size | M4x0.7 |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
55% Thread Drill Size | 3.50 mm |
Size | M4 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Plug, Overall Length 53.97 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- BOSCH Switch (2607200674)
- CRESCENT XSLM TAPER FILE SNGL 4"" (14547MN)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1739)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935246)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935248)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1734ZR)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1592100)
- Irwin Taps