Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 4935232
Zoro # G2763257
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935232
- Zoro # G2763257
- UPC # 024721110381
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | Not Rated |
Size | 3/8" |
55% Thread Drill Size | 8.40 mm |
Thread Size | 3/8"-16 |
Tap Length Standard | ASME B94.9-2008 |
75% Thread Drill Size | 5/16 in |
65% Thread Drill Size | P |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 28mm (80682)
- OSG Die Item, 5/16"-18 Die Thread, 2" W (2710400)
- STABILA Plate Level, Aluminum, 6 to 10 ft L, 3 Vial (35610)
- GRAY TOOLS Combination Wrench 55mm, 12 Point, Black Oxide Finish (MC55B)
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- IRWIN Straight Flute Tap, 1/4"-20, Carbon Steel (1520)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- Irwin Taps