Shop All Straight Flute 4-Flute Taps
This Product is Discontinued
Irwin
Straight Flute Hand Tap Plug, 4 Flutes (Discontinued)
Mfr # 4935230
Zoro # G3417854
This Product is Discontinued
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935230
- Zoro # G3417854
- UPC # 024721110367
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | Not Rated |
Size | 5/16 |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Tap Length Standard | ASME B94.9-2008 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.