Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 4935224
Zoro # G2493775
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935224
- Zoro # G2493775
- UPC # 024721110305
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Size | #8 |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #18 (46688)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50905)
- ZORO SELECT Cable, 505mm (TT11C542C2G)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1454)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1445)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1434ZR)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935252)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- Irwin Taps