Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1741ZR
Zoro # G4529971
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.30mm
- Tap Thread Size M11-1.50
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1741ZR
- Zoro # G4529971
- UPC # 042526017414
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.30mm |
Tap Thread Size | M11-1.50 |
Tap Size | M11 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Pitch Diameter Limit | H2 |
Thread Length | 36.00mm |
Size | M11 |
Thread Size | M11x1.5 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M11x1.5, Metric Coarse, Plug, Overall Length 80.00 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 36.00 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Trim/Slotting Saw, -5 Deg, 16 TPI, Straight (70-360)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 5-Piece Pack (48-32-4663)
- DRILL AMERICA 1"-12 Carbon Steel Plug Hand Tap (DWTP1-12)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX40)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313512)
- Irwin Taps