Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1739
Zoro # G4572906
original price:
$4.59
16% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.25
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1739
- Zoro # G4572906
- UPC # 042526017391
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.25 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | H2 |
Size | M10 |
Thread Size | M10x1.25 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M10x1.25, Metric Fine, Plug, Overall Length 74.00 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 32.00 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap/Die Set, 39 Pieces (1PZ36)
- DRILL AMERICA m24x.75 HSS Metric Hand Tap (DWTSMT24X.75)
- VULCAN Box Mitre Plastic 12In (B350)
- ASTRO PNEUMATIC STRAIGHT 5M PUNCH FLANGE (AST605ST)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- IRWIN Straight Flute Tap, 5/16"-18, Carbon Steel, Thread Direction: Right Hand (1327)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935224)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel, Tap Chamfer: Bottoming (1544)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- IRWIN Straight Flute Tap, 1/4"-20, Carbon Steel (1520)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62015)
- Irwin Taps