Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1736
Zoro # G4537486
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M9-1.00
- Shank Dia. 9.68mm
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1736
- Zoro # G4537486
- UPC # 042526017360
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M9-1.00 |
Shank Dia. | 9.68mm |
Tap Size | M9 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | H2 |
Size | M9 |
Tap Length Standard | USCTI |
Thread Size | M9x1 |
Description
Straight Flute Tap, Thread Size M9x1, Metric Fine, Plug, Overall Length 74.00 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 32.00 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Accessory Kit, For GBX75 (GBC103)
- DIABLO Demo Demon Carbide Tipped Nail-Embedded Wood Blade, 9 Inch 2x10 PK (DS0906CWS10)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 100-600 Ft/Lb, 3/4" Drive (KTI72145)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1740ZR)
- IRWIN Straight Flute Tap, 3/8"-16, Carbon Steel (1534)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (305715)
- Irwin Taps