Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1727
Zoro # G4569257
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Shank Dia. 6.50mm
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1727
- Zoro # G4569257
- UPC # 042526017278
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.50mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Thread Length | 25.00mm |
Pitch Diameter Limit | H2 |
Size | M6 |
Thread Size | M6x1 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 13/64 in |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.25 mm |
Description
Straight Flute Tap, Thread Size M6x1, Metric Coarse, Plug, Overall Length 64.00 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- URREA Black flat strike wrench 12 point, 1-1/16" openign size. (2717SW)
- MITUTOYO Cfc-24"Gu (552-192-10)
- PROTO 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/4 in L (J5441-6M)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935232)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935224)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1458)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1460)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305404)
- Irwin Straight Flute 4-Flute Taps