Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1722ZR
Zoro # G4569494
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Shank Dia. 5.00mm
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1722ZR
- Zoro # G4569494
- UPC # 042526017223
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 5.00mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
Pitch Diameter Limit | H2 |
Size | M5 |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 mm |
Thread Size | M5x0.8 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 4.30 mm |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Plug, Overall Length 60.00 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS ITW Teks 21532 Screw Lathe Drill Point; 8 x 1.25 (5068960)
- TEKTON 1/2 in. Drive Dr, 1.5 inch L, Chrome (SHA21101)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- BONDHUS Set 8 Cushion Grip Loop Hex T-Handle 6" 3/32-1/4" (46432)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- IRWIN Straight Flute Tap, M14x1.50, Carbon Steel (1750)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1124)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel, Tap Chamfer: Bottoming (1544)
- OSG Straight Flute Hand Tap, Plug, 4 (1604107)
- Irwin Straight Flute 4-Flute Taps