Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1717ZR
Zoro # G4621784
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1717ZR
- Zoro # G4621784
- UPC # 042526017179
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.00mm |
Thread Length | 19.05mm |
Pitch Diameter Limit | H2 |
Size | M4 |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric Coarse, Plug, Overall Length 53.00 mm, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 1/8" Cobalt High Speed Steel Drill Bit (3016008)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" DR 72T Long Handle Flex, Full polish (CMMT99426)
- CHANNELLOCK Channellock® 909 9-1/2" Tapered Nose Crimping Plier (909)
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80064D2B123660)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1727)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1458)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel, Tap Chamfer: Bottoming (1544)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54907)
- Irwin Taps