Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 1460
Zoro # G4541311
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Shank Dia. 0.590"
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1460
- Zoro # G4541311
- UPC # 042526014604
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 17.50 mm |
Thread Size | 3/4"-16 |
55% Thread Drill Size | 17.90 mm |
65% Thread Drill Size | 17.70 mm |
Tap Length Standard | USCTI |
Size | 3/4" |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4 1/4 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017UM)
- IDEAL Hole Saw, 1-5/16 (36-523)
- MIGHTY MAXX Screwdriver Slot 3/16in x 4in MagTp (083-12510)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J07511L)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1734ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935252)
- IRWIN Straight Flute Tap, 5/8"-11, Carbon Steel (1352)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1444ZR)
- IRWIN Straight Flute Tap, 5/16"-18, Carbon Steel, Thread Direction: Right Hand (1327)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1429ZR)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1025201)
- Irwin Taps