Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1458
Zoro # G4635671
original price:
$12.98
19% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Shank Dia. 0.590"
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1458
- Zoro # G4635671
- UPC # 042526014581
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H2 |
Thread Length | 2" |
55% Thread Drill Size | 17.20 mm |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
75% Thread Drill Size | 16.50 mm |
Tap Length Standard | USCTI |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34364)
- BSC PREFERRED 238'' Mag Bit Holder (DBH238)
- WESTWARD Silver/Deming Drill, 13/16,118 Deg (6WUX5)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel (CY-10 R-38)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935249)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1434ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19127)
- Irwin Taps