Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 1440
Zoro # G4631952
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.323"
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1440
- Zoro # G4631952
- UPC # 042526014406
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H2 |
Thread Length | 1-7/16" |
Size | 7/16" |
75% Thread Drill Size | 9.95 mm |
Thread Size | 7/16"-20 |
Tap Length Standard | USCTI |
65% Thread Drill Size | 10.00 mm |
55% Thread Drill Size | 10.20 mm |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3 5/32 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torx Tip No60 5/8 Dr (SZ-TX-60-A)
- HANSON Drill Bit Set, 8 Piece, High Speed Steel, 1/2" Reduced Shank, 9/16" to 1", in Metal Index (90108)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- LENOX 4 5/8 Bi Metal Hole Saw (3007474L)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1727)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1124)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306135)
- Irwin Straight Flute 4-Flute Taps