Shop All Straight Flute 4-Flute Taps
Irwin
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 1439ZR
Zoro # G4525884
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-14
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1439ZR
- Zoro # G4525884
- UPC # 042526014390
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H2 |
Size | 7/16" |
Tap Length Standard | USCTI |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
65% Thread Drill Size | V |
Thread Size | 7/16"-14 |
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Plug, Overall Length 3 5/32 in, Carbon Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 7/16 in Draw Stud (29451)
- DRILL AMERICA m16x1 HSS Metric Hand Tap (DWTSMT16X1)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2153)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-12-BK Quick Connect 2 X 2 ft. Black Plastic Supply Drop In with 12 in. Boot (HT-2X2-SPL-12-BK)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935228)
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- IRWIN Straight Flute Tap, 1/4"-20, Carbon Steel (1520)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1744ZR)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1429ZR)
- Irwin Taps